-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thread Adaption Kit |
|---|---|
| Application | To Adapt Pneumatic Tool to Set Different Size Inserts |
| Compatible Insert Type | Hex, Round |
| Compatible Internal Thread Size | #8-32 |
| Compatible Material | Aluminum, Brass, Nickel Alloy, Stainless Steel |
| Compatible Rivet Nut Body Type | Hex, Round |
| Compatible Rivet Nut Material | Aluminum, Brass, Stainless Steel, Nickel Alloy |
| Compatible Thread Size | #8-32 |
| Compatible Tool Type | Pneumatic Tool Conversion Kit |
| Compatible With Grainger Part Number | 33JE53 |
| Compatible With Manufacturer Model Number | Akpt30P832 |
| Display Qty | 1 |
| For Use With Mfr. Model Number | Akpt30P832 |
|---|---|
| Includes | Bearing Set, Hex Drive, Mandrel, Nose Cone |
| Length | 2 35/64" |
| Material | Steel |
| Number Of Pieces | 4 |
| Overall Length | 2 35/64" |
| Product Type | Thread Adaption Kit |
| System Of Measurement | Inch |
| Thread Size | #8-32 |
| Thread Type | UNC |
| Tool Type | Thread Adaption Kit |
| Type | Standard |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 20.32 |
| HS Code | 8467111080 |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)