-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tweezer |
|---|---|
| Features | High Strength, Lightweight |
| Grip Style | Plain |
| Length | 4 1/2" |
| Material | Titanium |
| Max. Temp. | 1600°F |
| Overall Length | 4 1/4" |
| Point Type | Fine |
| Product Type | Conventional |
| Resistance Properties | Chemical, Corrosion, Magnetic |
|---|---|
| Tip Angle | 90° |
| Tip Material | Titanium |
| Tip Shape | Point |
| Tip Style | Relieved |
| Tip Texture | Smooth |
| Tip Thickness | 0.83 mm |
| Tip Width | 0.55 mm |
| Type | Precision |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 3.81 |
| HS Code | 8203202000 |
|---|---|
| Country Of Origin | PK |
| Weight (kg) | 0.0113 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)