-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Handheld Scarifier |
|---|---|
| Amps | 2.6A |
| Application | Scarifier |
| Cleaning Area | 8" |
| Cord Length | 15 ft. |
| Electrical Connection | Corded |
| Grip Type | Palm Grip |
| Handle Design | C Shape |
| Handle Type | Palm Grip |
| Hp | 1/4 hp |
| Includes Dust Shroud | No |
| Includes Vacuum | No |
| Locking | Lock On |
| Motor Type | Electric |
|---|---|
| Number Of Speed Settings | 1 |
| Number Of Speeds | 1 |
| Power Source | Corded |
| Power Supply | 115V AC |
| Removal Rate | 65 sq. ft./hr. to 90 sq. ft./hr. |
| Series | K |
| Speed Setting | Single Speed |
| Switch Type | Trigger |
| Tool Length | 17 1/2" |
| Tool Weight | 9 lbs. |
| Type | Electric Handheld Scarifier |
| Voltage | 115V AC |
Aurand K7-1E electric handheld scarifier removes rust, paint and adhesives from steel, asphalt and concrete surfaces. This heavy-duty surface preparation tool is ideal for working on beams, tanks, large pipes, valves, bridge structures and oil platform surfaces.
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 25.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 6.75 |
Tools like Aurand K7-1E electric handheld scarifiers are used to clean the adherend surfaces. This cleaning is done to apply chemicals on the cleaned surface for promoting bonding between the adhesive and the cleaned surface.
A set of cutter bundles can last for 20 - 40 hours and can prepare about 1,000 square feet of the surface.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)