AURAND 23W Wire Brushes, Set Of 10

Item: AG8XEU
Model: 23W
Check Availability
In Stock.

Get it by Monday, Feb 9

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$394.29 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Wire Brushes Set

Product Details

    • Aurand 23W is a 10-piece wire brush set designed for use with M and MP Series Aurand tools.
    • The wire brushes in this set are used for light-scale clean up applications such as removing flaking paint, dirt and small imperfections from concrete, metal or wood surfaces.

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin US
Weight (kg) 1

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site