-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Conveyor H-Stand |
|---|---|
| Adjustable Height - Stands | Yes |
| Between Frame Size | 13" |
| Color | Green |
| Conveyor Stand Type | H Stand |
| Finish | Epoxy Coat |
| For Between Frame Width | 13" |
| For Conveyor Duty Rating | Light To Medium Duty |
| Load Capacity | 1500 lbs. |
| Max. Height | 31" |
|---|---|
| Min. Height | 19 1/2" |
| Overall Width | 13" |
| Stand Finish/coating | Powder Coated |
| Stand Load Capacity | 1500 lbs. |
| Stand Material | Steel |
| Stand Mobility | Permanent |
| Stand Width | 15" |
| Type | Light Duty |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 20.32 |
| HS Code | 8431390010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.91 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)