-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Angle End Stop |
|---|---|
| Coating | Powder Coated |
| Conveyor Connection Type | Bolt On |
| For Between Frame Width | 13" |
| For Conveyor Duty Rating | Light To Medium Duty |
| For Conveyor Type | Rigid Frame Skate Wheels And Roller Conveyors |
| For Frame Shape | Straight |
| Guide Flange Size | 1 1/2" |
| Includes | Steel Angle Stop, Mounting Hardware |
| Includes Mounting Fasteners | Yes |
|---|---|
| Material | Steel |
| Mounting | Bolt On |
| Overall Height | 1 1/2" |
| Overall Length | 1.33 ft. |
| Package Stop Material | Steel |
| Package Stop Type | Bolt-On |
| Width | 1 1/2" |
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 46.99 |
| Width (cm) | 10.92 |
| HS Code | 8431390010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.8775 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)