-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flanged Flow Rail |
|---|---|
| Bearing Type | Ball |
| Center To Center Roller Spacing | 3" |
| Duty Rating | Light Duty |
| Finish | Galvanized |
| Flange Side | Right Hand |
| Flow Rail Type | Skate Wheel |
| Frame Material | Steel |
| Frame Type | U Channel |
| Material | Steel |
| Material Thickness | 17 ga. |
| Maximum Load Capacity | 40 lbs.-ft. |
| Overall Height | 2 15/16" |
|---|---|
| Overall Width | 4 7/8" |
| Rail Length | 5 ft. |
| Roller Spacing | 3" |
| Section Description | 5 ft. Straight |
| Skatewheel Material | Steel |
| Type | U-Channel 200# RH |
| Wheel Alignment | Inline |
| Wheel Design | In Line |
| Wheel Diameter | 2" |
| Wheels Per Axle | 1 |
| Wheels Per Foot | 4 |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 170.18 |
| Width (cm) | 15.24 |
| HS Code | 8428200010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)