-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Transducer |
|---|---|
| Accuracy | -0.25% to +0.25% |
| Burst Pressure | 10x |
| Compatible With | Any Process Compatible With Stainless Steel |
| Electrical Connection Size | Hirschman M-12 |
| Electrical Connections | 4 Pin M12 Connector |
| Enclosure Rating | IP65, NEMA 4X |
| Explosion/fire Proof | No |
| Features | Proven Polysilicon Film Sensor |
| Fitting Material | Stainless Steel |
| Full-scale Accuracy | -0.25% to +0.25% |
| Housing | Nylon |
| Housing Material | Nylon |
| Includes | Instructions |
| Intrinsically Safe | No |
| Ip Rating | IP65 |
| Loop Resistance | Dependent On Loop Supply Voltage |
| Manufacturers Warranty Length | 1 yr. |
| Max. Pressure | 200 psi |
| Maximum Operating Temperature | 257°F |
| Maximum Pressure | 100 psi |
| Minimum Operating Temperature | -40°F |
| Minimum Pressure | 0 psi |
| Nema Rating | NEMA 4X |
| Number Of Wires | 2 |
| Operating Temp. | -40°F to +257°F |
| Output | 4-20 mA |
| Output Amps | 4-20 mA |
| Overall Height | 3.45" |
| Overall Width | 1.06" |
| Overpressure | 2 x Range |
| Power Required | 9-36V DC |
|---|---|
| Pressure Range | 0 psi to 100 psi |
| Pressure Units | Psi |
| Process Connection | 1/4" Male NPT |
| Process Connection Gender | Male |
| Process Connection Size | 1/4" |
| Process Connection Size - Transmitter | 1/4" |
| Process Connection Type | NPT |
| Range | 0 psi to 100 psi |
| Range Units | Psi |
| Response Time | 1 ms |
| Series | T2 Series |
| Storage Temperature Range | -40°F to +257°F |
| Thermal Error | -1% to +1% |
| Type Of Pressure | Gauge |
| Wetted Materials | Stainless Steel |
| Burst Pressure Range | 10x |
| Electrical Connections Type | M12 Connector |
| Manufacturer Warranty Length | 1 yr. |
| Max. Operating Temp. | 257°F |
| Max. Pressure | 100 psi |
| Min. Operating Temp. | -40°F |
| Min. Pressure | 0 psi |
| No. Of Pins | 4 |
| No. Of Wires | 2 |
| Over Pressure Range | 2x |
| Standards | CE, ROHS, UL RECOGNIZED |
| Storage Temp. Range | -40°F to +257°F |
| Transmitter Type | Pressure Transmitter |
| Wiring Entry | None |
| Wiring Entry Type | None |
| Height (cm) | 8.76 |
|---|---|
| Length (cm) | 2.69 |
| Width (cm) | 2.69 |
| HS Code | 9026204000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)