-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vacuum Gauge |
|---|---|
| Accuracy | -1% to +1% |
| Accuracy Grade | -1% to +1% |
| Accuracy Scale | Full Scale |
| Application | Test |
| Basic Gauge Case Material | Stainless Steel |
| Basic Gauge Lens Material | Plastic |
| Basic Gauge Sensor Material | Stainless Steel |
| Basic Gauge Socket Material | Stainless Steel |
| Bezel Mounting Type | Bayonet |
| Blowout Safety Back | No |
| Calibration Certificate Included | No |
| Case Color | Metallic |
| Case Depth | 1 1/4" |
| Case Dia. | 2 3/4" |
| Case Material | Stainless Steel |
| Cleaned For Oxygen Service | No |
| Connection Location | Lower Back |
| Dial Face Material | Aluminum |
| Dial Size | 2 1/2" |
| Field Fillable | No |
| Filled With | Glycerin |
| Freeze Resistant Movement | No |
| Gauge Connection Location | Lower Back |
| Gauge Connection Size | 1/4" |
| Gauge Filled With | Glycerin |
| Gauge Nominal Dial Size | 2 1/2" |
| Gauge Panel Mountable | No |
| Gauge Primary Range Units | In Hg |
| Gauge Type | Test |
| Gauge Wetted Parts | Stainless Steel |
| Grade | Grade 316 |
| Hazardous Location Rating | Not Rated |
| Includes Vent Plug | Yes |
| Lens Material | Polycarbonate |
| Liquid Filled | No |
| Liquid-filled Case | No |
| Mounting Hardware Included | No |
| Nominal Dial Size | 2 1/2" |
| Non-sparking | No |
| Panel-mountable | No |
| Pressure And Vacuum Gauge Type | Vacuum Gauge |
| Pressure Range Type | Vacuum |
| Primary Pressure Scale Color | Black |
| Primary Scale Units | In Hg |
| Process Connection Gender | Male |
| Process Connection Location | Lower Back |
| Process Connection Size | 1/4" |
| Range | 0 in. hg to 30 in. hg |
| Removable Bezel | Yes |
| Ring Material | Stainless Steel |
| Scale Type | Single |
|---|---|
| Sensor Type | Bourdon Tube |
| Smallest Graduation | 0.5 in. hg |
| Tube Grade | Grade 316 |
| Accuracy Grade | Grade 1A |
| Ambient Operating Temp. Range | -40°F to +150°F, -40°F to +200°F |
| Application | Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications |
| Basic Gauge Wetted Parts | Stainless Steel |
| Bezel Material | Stainless Steel |
| Bezel Material Grade | Grade 304 |
| Calibration Certificate | No |
| Case Construction | Welded Joint |
| Case Depth | 1.25" |
| Case Dia. | 2.75" |
| Case Liquid | None |
| Case Material Grade | Grade 304 |
| Compatible Process Media | Deionized Water |
| Connection Size | 1/4" |
| Connection Type | MNPT |
| Dial Color | White |
| Dial Material | Aluminum |
| Dry Dampening Feature | PLUS Performance |
| Gauge Application | Test |
| Includes Mounting Hardware | No |
| Ip/nema Rating | IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed) |
| mfr. warranty length | 5 yrs. |
| Movement Material | Stainless Steel |
| Movement Material Grade | Grade 304 |
| Operating Temp. | -40°F to +150°F |
| Panel Mountable | No |
| Pointer Color | Black |
| Pointer Material | Aluminum |
| Pressure Gauge Type | Industrial Pressure Gauge |
| Pressure Range | 0 in. hg to 30 in. hg |
| Primary Pressure Range | 30 to 0 |
| Primary Range Smallest Graduation | 0.5 |
| Primary Range Units | in. hg |
| Primary Range Values | -30 to 0 |
| Primary Scale Minor Graduations | 1, 2 |
| Primary Scale Units | in. hg |
| Process Connection Type | MNPT |
| Process Temp. Range | -40°F to +250°F |
| Sensor Material | Stainless Steel |
| Sensor Material Grade | Grade 316 |
| Series | 1009 Series |
| Socket Material | Stainless Steel |
| Socket Material Grade | Grade 316 |
| Type | Vacuum Gauge |
| Vibration Resistance | Dry Case Vibration-Dampened |
| Wetted Parts Material | Stainless Steel |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 6.98 |
| Width (cm) | 6.98 |
| HS Code | 9026204000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.162 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)