-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Gauge |
|---|---|
| Accuracy | +/-2-1-2% |
| Accuracy Grade | ASME B40.100 Grade A |
| Accuracy Scale | Mid Scale |
| Adjustable Pointer | Adjustable Micrometer Pointer |
| Ambient Operating Temperature Range | -40°F to +200°F |
| Application | Chemical Industries, Equipment Skids, Oil And Gas Industry, Water Pressure Testing |
| Bezel Mounting Type | No Bezel |
| Bolt Circle Diameter | 5.38" |
| Burst Pressure | 100 psi |
| Calibration Certificate | No |
| Case Color | Black |
| Case Construction | Solid Front |
| Case Depth | 3.44" |
| Case Diameter | 5.812" |
| Case Material | Phenolic |
| Cleaned For Oxygen Service | No |
| Compatible Process Media | Gas, Oil, Water |
| Connection Location | Bottom |
| Connection Size | 1/2" |
| Dial Color | White |
| Dry Dampening Feature | Not Available |
| Field Fillable | No |
| Freeze Resistant Movement | No |
| Gauge Accuracy Grade | Grade A Industrial |
| Gauge Application | For Oil & Gas, Wastewater & Process Applications |
| Gauge Case Liquid | None |
| Gauge Case Material | Phenolic |
| Gauge Type | Micrometer Pointer |
| Gauge Wetted Parts | Stainless Steel |
| Hazardous Location Rating | Not Rated |
| Includes Mounting Hardware | No |
| Includes Vent Plug | No |
| Ip/nema Rating | Not Rated |
| Lens Material | Glass |
| Lens Material - Gauge | Glass |
| Liquid-filled Case | No |
| Manufacturer Warranty Length | 1 yr. |
| Mounting Type | Stem Mount |
| Nominal Dial Size | 4 1/2" |
| Operating Temp. Range | -40°F to +200°F |
| Over-pressure Limit | 5X Full Scale Range |
| Panel Mount Characteristics | 3L Dia Holes On E Dia Bolt Circle |
| Panel-mountable | No |
| Pointer Characteristics | Easy Adjustable Micrometer Pointer |
| Pressure Gauge Type | Low Pressure Gauge |
| Pressure Range | 0 in. wc to 20 in. wc |
| Pressure Range Type | Pressure |
| Primary Application | Process |
| Primary Pressure Range | 0 to 20 |
| Primary Scale Minor Graduations | 1 |
| Primary Scale Units | In Wc |
|---|---|
| Process Connection | 1/2" NPT Male |
| Process Connection Gender | Male |
| Process Connection Location | Bottom |
| Process Connection Size | 1/2" |
| Process Connection Type | NPT |
| Removable Bezel | No |
| Scale Type | Dual |
| Secondary Pressure Range | 0 to 12 |
| Secondary Scale Units | Oz./Sq. In. |
| Sensor Material | Stainless Steel |
| Sensor Type | Diaphragm |
| Series | 1188 Series |
| Smallest Graduation | 1 |
| Socket Material | Stainless Steel |
| Wetted Materials | Stainless Steel |
| Wetted Parts Material | Stainless Steel |
| Ambient Operating Temp. Range | -40°F to +200°F |
| Basic Gauge Case Material | Plastic |
| Basic Gauge Lens Material | Glass |
| Basic Gauge Sensor Material | Stainless Steel |
| Basic Gauge Socket Material | Stainless Steel |
| Basic Gauge Wetted Parts | Stainless Steel |
| Bolt Circle Dia. | 5.38" |
| Case Dia. | 5.812" |
| Case Liquid | None |
| Color | Black |
| Connection Location | Lower |
| Connection Type | MNPT |
| dia. | 5 13/16" |
| Dial Size | 4 1/2" |
| For Use With | Gas, Liquid That Do Not Crystalize And Corrode 316 Stainless Steel Alloy |
| Graduations | 1 in. wc |
| Liquid Filled | No |
| Material | Phenolic |
| Operating Temp. | -40°F to +200°F |
| Panel Mountable | No |
| Pressure Range | 0 in. wc to 60 in. wc |
| primary range no.ed graduations | 10 |
| Primary Range Smallest Graduation | 1 |
| Primary Range Units | in. wc |
| Primary Range Values | 0 to 60 |
| Primary Scale Numeric Increments | 10 |
| Secondary Range Unit | oz./sq. in. |
| Secondary Range Values | 0 to 18 |
| Sensor Material Grade | Grade 316 |
| Smallest Graduation | 1 in. wc |
| Socket Material Grade | Grade 316 |
| Type | Pressure, Compound |
| Vibration Resistance | None |
| Height (cm) | 8.74 |
|---|---|
| Length (cm) | 14.76 |
| Width (cm) | 14.76 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.269 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)