-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Valve |
|---|---|
| Application | Drinking Water, Grocery Store, Restaurant Equipment |
| Body Material | Plastic |
| Class | Class F |
| Coefficient Of Volume | 7 |
| Coil Enclosure | Conduit Hub, Open Frame, Watertight with Connector Kit |
| Coil Insulation Class | F |
| Compliance | UL, CSA, NSF 61, 169, 42, 372 |
| Electrical Connection | DIN |
| Environmental Rating - Valves | Indoor, Outdoor, Washdown |
| For Media | Water |
| Frequency | 60 Hz |
| Hz | 50/60 Hz |
| Includes Coil | Yes |
| Includes Seal | Yes |
| Inlet Connection Type | NPTF |
| Ip Rating | IP65 |
| Max. Fluid Temp. | 180°F |
| Max. Fluid Temperature | 150°F |
| Max. Operating Pressure Differential - Steam | Not Rated |
| Max. Operating Pressure Differential Air/inert Gas | 150 psi |
| Max. Operating Pressure Differential Light Oil | Not Rated |
| Max. Operating Pressure Differential Water | 150 psi |
| Media | Water |
| Nema Rating | 4X |
|---|---|
| Nominal Pipe Size | 3/4" |
| Operating Environment | Indoor |
| Operation | NPT Thread |
| Operation Type | Pilot Operated |
| Orifice Dia. | 3/4" |
| Outlet Connection Type | NPTF |
| Overall Height | 3 5/8" |
| Overall Length | 5 3/16" |
| Overall Width | 2 5/8" |
| Pipe Size | 3/4" |
| Pipe Size - Valves | 3/4" |
| Safe Working Water Pressure | 150 psi |
| Seal Material | EPDM |
| Seal Material - Valves | Santoprene |
| Valve Configuration | Normally Closed |
| Valve Positions | 2 Position |
| Valve Type | High Pressure, Temperature |
| Valve Ways | 2-Way |
| Valve Ways And Positions | 2 Ways And 2 Positions |
| Voltage | 110/120V AC |
| Wattage | 6.9 W |
| Standards | CSA, NSF, UL LISTED |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 8481809005 |
|---|---|
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)