-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter/Regulator |
|---|---|
| Adjustable Pressure Range | 0 psi to 140 psi |
| Adjustment Knob | Standard |
| Adjustment Mechanism | Knob |
| Adjustment Range | 0 psi to 140 psi |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Outlet Size | 1/4" |
| Air Outlet Type | NPT |
| Body Material | Aluminum |
| Bowl Material | Polycarbonate |
| Bowl Size | 0.5 oz. |
| Connection Style | Air Line |
| Differential Pressure Indicator Included | No |
| Drain Included | Yes |
| Drain Part Compatbility | 104298 |
| Drain Type | Manual |
| Filter Bowl Capacity | 0.5 oz. |
| Filter Bowl Guard Included | Yes |
| Filter Bowl Material | Polycarbonate |
| Filter Element Material | Polyethylene |
| Filter Rating | 5 µm |
| For Fluid Type | Oil, Particles, Water |
| For Substance Type | Oil, Particles, Water |
|---|---|
| Gauge Port | 1/8" |
| Includes | Panel Nut |
| Max. Flow Rate | 47 CFM |
| Max. Pressure | 140 psi |
| Max. Temp. | 125°F |
| Maximum Operating Pressure | 150 psi |
| Maximum Regulated Pressure | 140 psi |
| Minimum Operating Temperature | 23°F |
| Minimum Regulated Pressure | 0 psi |
| Number Of Air Inlets | 1 |
| Number Of Air Outlets | 1 |
| Overall Depth | 2 15/16" |
| Overall Height | 6 3/16" |
| Overall Width | 1 9/16" |
| Pipe Size | 1/4" |
| Pressure Control Type | Relieving |
| Pressure Drop | 33 psi |
| Pressure Gauge Included | No |
| Pressure Gauge Port Size | 1/8" |
| Pressure Gauge Port Type | NPT |
| Series | 1000 Series |
| Height (cm) | 15.72 |
|---|---|
| Length (cm) | 7.46 |
| Width (cm) | 3.97 |
| HS Code | 8481100040 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.288 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)