-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Air Control Valve |
|---|---|
| Actuator Type | Single Solenoid |
| Actuator/return | Solenoid/Spring |
| Ambient Temp. Range | 0°F to +122°F |
| Body Features | Stackable |
| Body Material | Aluminum |
| Body Style | Base Mounted |
| Cfm | 30 CFM |
| Coefficient Of Volume | 0.3 |
| Coefficient Of Volume (cv) | 0.7 |
| Electrical Connection | DIN Connectors |
| Electrical Connection Type | Din Solenoid Connector |
| Exhaust Port Connection Gender | Female |
| Exhaust Port Connection Size | 1/8" |
| Exhaust Port Connection Type | NPT |
| Fail Position | Open |
| Flow Rate - Maximum | 30 CFM |
| For Media | Air |
| Includes Mounting Hardware | Mounting Hardware Not Included |
| Includes Solenoid Coil | Yes |
| Inlet Port Connection Gender | Female |
| Inlet Port Connection Size | 1/8" |
| Inlet Port Connection Type | NPT |
| Nema Classification | NEMA 4 |
| Nema Rating | 4 |
| Number Of Positions | 2 |
| Number Of Ways | 4 |
| Operating Pressure - Maximum | 115 psi |
|---|---|
| Operating Pressure - Minimum | 22 psi |
| Operating Temperature - Maximum | 122°F |
| Operating Temperature - Minimum | 0°F |
| Overall Height | 1 3/32" |
| Overall Length | 4 1/16" |
| Overall Width | 23/32" |
| Override | Non-Locking |
| Pilot Port Connection Gender | Female |
| Pilot Port Connection Size | M5 |
| Pilot Port Connection Type | NPT |
| Pilot Type | Internal Pilot |
| Pipe Size | 18 mm |
| Power Consumption | 3.1 VA |
| Pressure | 0 psi to 115 psi |
| Pressure Rating | 0 psi to 115 psi |
| Product Type | Solenoid Air Control Valve |
| Response Time | 22 ms |
| Return Action | Spring Return |
| Series | SIERRA Series |
| Shifting Technology | Pilot, Solenoid |
| Spool Material | Aluminum |
| Vacuum Rating | Not Vacuum Operable |
| Valve Action | Normally Open |
| Valve Type | Spool |
| Voltage | 120V AC |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| HS Code | 8481809005 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1418 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)