-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Modular Air Line Lubricator |
|---|---|
| Adjustment Mechanism | Screwdriver |
| Adjustment Type | Screwdriver |
| Air Inlet Size | 1/2" |
| Air Inlet Type | NPT |
| Air Outlet Size | 1/2" |
| Air Outlet Type | NPT |
| Body Material | Aluminum |
| Bowl Material | Polycarbonate |
| Bowl Size | 4.3 oz. |
| Connection Style | Air Line |
| Dome | Integral Sight |
| Duty Rating | Standard Duty |
| For Fluid Type | Compressed Air |
| For Maximum Pipe Run | 25 ft. |
| For Substance Type | Air |
| Height | 7.09" |
| Includes | Bowl And Guard |
| Inlet Size | 1/2 |
| Inlet Type | NPT |
| Knob | Adjustment |
| Length | 2 19/25" |
| Lubricator Bowl Capacity | 4.3 oz. |
| Lubricator Bowl Guard Included | Yes |
| Lubricator Bowl Guard Material | Nylon |
| Lubricator Bowl Material | Polycarbonate |
| Lubricator Type | Mist |
|---|---|
| Material | Aluminum |
| Max. Flow Rate | 156 CFM |
| Max. Pressure | 150 psi |
| Max. Temp. | 125°F |
| Maximum Operating Pressure | 150 psi |
| Minimum Operating Temperature | 23°F |
| Npt | 1/2" |
| Number Of Air Inlets | 1 |
| Number Of Air Outlets | 1 |
| Oil Capacity | 4.3 oz. |
| Overall Depth | 2 7/8" |
| Overall Height | 7 1/16" |
| Overall Length | 2 19/25" |
| Overall Width | 2 3/4" |
| Pipe Runs | 25 ft. |
| Pipe Size | 1/2" |
| Pressure Drop | 7 psi |
| Recommended Lubricant | Lubricative Oil P/N 29665 |
| Seal Material | Nitrile Rubber |
| Series | 2000 Series |
| Sight Dome Included | Yes |
| Sight Gauge Included | Yes |
| Type | Modular |
| Width | 2.87" |
| Height (cm) | 17.94 |
|---|---|
| Length (cm) | 7.3 |
| Width (cm) | 6.98 |
| HS Code | 8481100040 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.6435 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)