-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Manual Air Control Valve |
|---|---|
| Actuation Force @ 125 Psi | 4.5 lbs. |
| Actuation Force @ 50 Psi | 4.5 lbs. |
| Actuator Color | Black |
| Actuator Type | Lever |
| Actuator/return | Lever/Spring |
| Body Material | Aluminum |
| Body Style | Side Ported |
| Cfm | 26 CFM |
| Coefficient Of Volume | 0.7 |
| Connection | NPT |
| Exhaust Port Connection Gender | Female |
| Exhaust Port Connection Size | 1/4" |
| Exhaust Port Connection Type | Threaded |
| Fail Position | Open |
| Flow Rate - Maximum | 26 SCFM |
| For Media | Air |
| Lubrication | Lubrication Required |
| Max. Pressure | 150 psi |
| Number Of Ports | 5 |
| Number Of Positions | 2 |
| Number Of Ways | 4 |
|---|---|
| Operating Pressure - Maximum | 150 psi |
| Operating Pressure - Minimum | 20 psi |
| Operating Temperature - Maximum | 180°F |
| Operating Temperature - Minimum | -10°F |
| Overall Height | 3 7/8" |
| Overall Length | 6 1/4" |
| Overall Width | 1 3/4" |
| Pipe Size | 1/4" |
| Product Type | Manual Air Control Valve |
| Return Action | Spring Return |
| Seal Material | Buna-N |
| Series | E Series |
| Temp. Range | -10°F to +180°F |
| Vacuum Rating | Not Vacuum Operable |
| Valve Action | Normally Open |
| Valve Port Connection Gender | Female |
| Valve Port Connection Size | 1/4" |
| Valve Port Connection Type | NPT |
| Valve Type | Spool |
| Height (cm) | 9.84 |
|---|---|
| Length (cm) | 15.8 |
| Width (cm) | 4.44 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)