-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Air Control Valve |
|---|---|
| Actuator/return | Solenoid/Spring |
| Ambient Temp. Range | 0°F to +122°F |
| Body Style | Body Ported |
| Coefficient Of Volume | 0.062 |
| Electrical Connection | DIN Connectors |
| Max. Flow | 2.2 CFM |
| Nema Classification | NEMA 4 |
| Normally Open/normally Closed | Normally Closed |
|---|---|
| Operational Pressure Range | 0 psi to 150 psi |
| Overall Height | 2.438" |
| Overall Length | 1 5/8" |
| Overall Width | 7/8" |
| Pipe Size | 1/8" |
| Shifting Technology | Solenoid, Pilot |
| Voltage | No Coil |
| Height (cm) | 6.19 |
|---|---|
| Length (cm) | 4.13 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)