-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter/Regulator and Lubricator |
|---|---|
| Adjustable Pressure Range | 0 psi to 200 psi |
| Adjustment Knob | Standard |
| Adjustment Mechanism | Knob |
| Adjustment Range | 0 psi to 200 psi |
| Air Inlet Size | 1" |
| Air Inlet Type | NPT |
| Air Outlet Size | 1" |
| Air Outlet Type | NPT |
| Body Material | Aluminum |
| Bowl Material | Metal With Sight Glass |
| Bowl Size | 5.3 oz. |
| Connection Style | Air Line |
| Drain Included | Yes |
| Drain Part Compatbility | 104450 |
| Drain Type | Manual |
| Duty Rating | Heavy Duty |
| Filter Bowl Capacity | 5.3 oz. |
| Filter Bowl Material | Metal |
| Filter Rating | 5 µm |
| For Fluid Type | Compressed Air |
| For Maximum Pipe Run | 6 ft. |
| For Substance Type | Air |
| Lubricator Bowl Capacity | 3.2 oz. |
|---|---|
| Lubricator Bowl Material | Metal |
| Max. Flow | 208 CFM |
| Max. Pressure | 250 psi |
| Max. Temp. | 175°F |
| Maximum Operating Pressure | 250 psi |
| Minimum Operating Temperature | 23°F |
| Number Of Air Inlets | 1 |
| Number Of Air Outlets | 1 |
| Number Of Pieces | 2 |
| Overall Depth | 4 5/16" |
| Overall Height | 13 5/8" |
| Overall Width | 7 5/16" |
| Pipe Size | 1" |
| Pressure Control Type | Relieving |
| Pressure Drop | 33 psi |
| Pressure Gauge Included | Yes |
| Pressure Gauge Port Size | 1/8" |
| Pressure Gauge Port Type | NPT |
| Seal Material | Nitrile |
| Series | 3000 Series |
| Sight Dome Included | Yes |
| Height (cm) | 34.61 |
|---|---|
| Length (cm) | 10.95 |
| Width (cm) | 18.57 |
| HS Code | 8481100040 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 3.9375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)