-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Line Connection Kit |
|---|---|
| Compatible Connection Media Type - New | Air |
| Compatible With Brand | ARO |
| Includes | Air Line Filter/Regulator With Gauge (0 To 160 Psi), FNPT Air Coupler, MNPT Air Connector, Pipe Nipple And 5 Feet Section Of Air Hose MNPT At Both Ends |
| Product Type | Air End Repair Kit |
|---|---|
| Pump Ports | 1/4", 1/2", 1" |
| Type | Air Line Connection Kit |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 27.43 |
| Width (cm) | 16 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)