-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ceiling Tile |
|---|---|
| Application | Libraries, Music Rooms |
| Ceiling Attenuation Class | Class 35 |
| Color | White |
| Edge Type | Square Lay In |
| Features | 30-Year Limited System Warranty Against Visible Sag, Mold And Mildew |
| Grid Size | 15/16" |
| Material | Mineral Fiber |
| Noise Reduction Coefficient (nrc) | 0.55 |
| Overall Length | 24" |
|---|---|
| Overall Width | 24" |
| Recycled Content | 73% |
| Resistance Properties | Fire Resistive, Mildew Resistant, Mold Resistant, Sag Resistant |
| Resistant To | Bacteria, Mildew, Mold, Sag, Soil |
| Temp. Range | +32°F to +120°F |
| Texture | Medium |
| Width | 24" |
| Standards | ANSI/ASHRAE/USGBC/IES STANDARD 189, ASTM E1264 CLASSIFICATION TYPE III, FORM 2, PATTERN C E FIRE CLASS A, ASTM E84, CALIFORNIA DEPARTMENT OF PUBLIC HEALTH CDPH/EHLB/STANDARD METHOD VERSION 1.2, 2017, CAN/ULC S102, GREENGUARD GOLD CERTIFIED |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 60.96 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 29.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)