-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Head Cap Screw |
|---|---|
| Combined Material & Grade | Grade Steel |
| Dimensional Standards | ASME B18.3 |
| Display Qty | 25 |
| Drive Size | 7/64" |
| Drive Type | Socket |
| Finish | Armor Coat |
| Hardness | Rockwell C39-C45 |
| Head Dia. | 0.226" |
| Head Height | 0.138" |
| Head Type | Standard |
| Length | 1/2" |
| Material | Steel |
| Material Quality Standards | Astm A574 |
| Material Type | Steel |
|---|---|
| Maximum Temperature | 400°F |
| Min. Tensile Strength | 180000 psi |
| Minimum Temperature | -20°F |
| Minimum Thread Length | 1/2" |
| Screw Length | 1/2" |
| System Of Measurement | Imperial |
| Temp. Range | -20°F to +400°F |
| Tensile Strength | 180000 psi |
| Thread Direction | Right Hand |
| Thread Length | 1/2" |
| Thread Size | #6-32 |
| Thread Style | Fully Threaded |
| Thread Type | Coarse |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 2.29 |
| HS Code | 7318156040 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)