ARLINGTON INDUSTRIES PVC660 Entrance Cap, 3.537 x 2.05 Inch Size, Plastic

Item: BK3EGQ
Model: PVC660
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$15.07 /unit (ex. VAT)
This product can only be shipped in multiples of 50
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Service Entrance Cap
Color Gray
Height 3.537"

Shipping Information

Height (cm) 8.99
Length (cm) 2.54
Width (cm) 5.21
Weight (kg) 0.099

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site