ARLINGTON INDUSTRIES 853A Connector, 90 Degree, Insulated Throat, 2.51 x 2.622 Inch Size, Zinc

Item: BK3CLW
Model: 853A
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$24.31 /unit (ex. VAT)
This product can only be shipped in multiples of 10
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Cable Connector
Color Silver
Height 2.51"
Material Zinc
Trade Size 1"
Width 2.622"

Shipping Information

Height (cm) 6.38
Length (cm) 2.54
Width (cm) 6.65
Weight (kg) 0.1755

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site