-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Industrial Ducting Hose |
|---|---|
| Bend Radius | 2.3" |
| Color | Black, Gray |
| Compatible Chemicals | Chemical Fumes, Chips & Shavings, Dust |
| Hose Color | Black, Grey |
| Hose Inside Dia. | 1" |
| Hose Length | 25 ft. |
| Hose Reinforcement Material | Not Reinforced |
| Hose Tube Material | TPE |
| Inside Dia. | 1" |
|---|---|
| Length | 25 ft. |
| Material | Thermoplastic Rubber |
| Max. Pressure | 34 psi |
| Max. Working Pressure @ 70 F | 34 psi |
| Not Recommended Chemicals | Cutting Oil, Liquids, Water |
| Number Of Plies | 1 |
| Operating Temp. Range | -60°F to +275°F |
| Vacuum Rating | 29 in. hg |
| Height (cm) | 27.43 |
|---|---|
| Length (cm) | 26.16 |
| Width (cm) | 27.18 |
| HS Code | 4009410000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)