-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Filter System |
|---|---|
| Application | Whole House |
| Color | Clear |
| Compatible Mfr. Model Number | Ap1001, Ap102T, Ap110, Ap117, Ap124, Ap420, Aps117 |
| Compatible With Grainger Part Number | 25TW27, 49X980, 4LW36 |
| Connection Gender | Female |
| Connection Size | 3/4" |
| Connection Type | NPT |
| Depth | 14 7/8" |
| Flow Rate | 8 GPM |
| Height | 14 7/8" |
| Housing Material | Plastic |
| Includes | Filter Wrench |
|---|---|
| Max. Pressure | 125 psi |
| Max. Temp. | 100°F |
| Micron Rating | 5 µm |
| Min. Pressure | 25 psi |
| Number Of Cartridges Required | 1 |
| Overall Height | 14.187" |
| Overall Width | 4.562" |
| Reduces | Chlorine Taste, Odor, Rust, Scale, Sediment |
| Removes Particle Size Down To | 5 µm |
| Width | 4 5/8" |
| Height (cm) | 37.77 |
|---|---|
| Length (cm) | 12.45 |
| Width (cm) | 11.73 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.3275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)