-
Select Country
- Source Now
Get it by Tuesday, Mar 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coil Tubing |
|---|---|
| Fabrication | Welded |
| Features | Formability And Ductility |
| Form | Coil |
| Grade | 304 |
| Inside Diameter | 0.09" |
| Length | 50 ft. |
| Material | Stainless Steel |
| Material Grade | Grade 304 |
| Max. Pressure | 3923 psi @ 72°F |
| Maximum Operating Pressure | 3923 psi @ 72°F |
| Maximum Operating Temperature | 1500°F |
|---|---|
| Minimum Operating Temperature | -423°F |
| Outside Dia. | 1/8" |
| Outside Dia. Tolerance | -0.005" to +0.005" |
| Overall Length | 50 ft. |
| Resistance Properties | Corrosion Resistant |
| Standards | Astm 269 |
| Temp. Range | -423°F to +1500°F |
| Temper | Annealed |
| Type | Welded |
| Wall Thickness | 0.02" |
| Height (cm) | 64.77 |
|---|---|
| Length (cm) | 64.77 |
| Width (cm) | 7.62 |
| HS Code | 7306401090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1835 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)