-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tubing |
|---|---|
| Fabrication | Seamless |
| Features | Ductile At Elevated Temperatures |
| For Environment | Marine |
| Form | Straight |
| Grade | Grade 316 |
| Industry Application | Chemical Processing, Hydraulic And Instrumentation, Mechanical, Pulp And Paper Industries, Textile |
| Inside Dia. | 0.31" |
| Length | 6" |
| Market | Industrial |
| Material | Stainless Steel |
| Material Grade | Grade 316 |
| Max. Pressure | 6349 psi |
| Maximum Operating Pressure | 6349 psi @ 72°F |
|---|---|
| Maximum Operating Temperature | 1500°F |
| Minimum Operating Temperature | -325°F |
| Outside Dia. | 1/2" |
| Outside Dia. Tolerance | -0.005" to +0.005" |
| Overall Length | 6 ft. |
| Resistance Properties | Corrosion Resistant, Pitting Resistant |
| Standards | Astm A213, Astm A269 |
| Temp. Range | -325°F to +1500°F |
| Temper | Annealed |
| Type | Seamless |
| Wall Thickness | 0.1" |
| Weight Per Foot | 0.411 lbs.-ft. |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 182.88 |
| Width (cm) | 1.27 |
| HS Code | 7304490060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.1115 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)