-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Round Standoff Cap |
|---|---|
| Bushing Dia. | 1/2" |
| Cap Head Diameter | 3/4" |
| Cap Head Height | 1/2" |
| Cap Height Tolerance | -0.01" to +0.01" |
| Dia. Tolerance | -0.025" to 0" |
| Diameter | 3/4" |
| Finish | Plain |
| Height Tolerance | -0.01" to +0.01" |
| Material | Aluminum |
|---|---|
| Outside Diameter Tolerance | -0.025" to 0" |
| Shape | Round |
| Standoff Material | Aluminum |
| Standoff Type | Standoff Cap |
| Stud Thread Length | 1 1/2" |
| System Of Measurement | Imperial |
| Thread Length | 1 1/2" |
| Thread Size | 5/16"-18 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 7616995090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)