-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Round Standoff Cap |
|---|---|
| Bushing Dia. | 1/4" |
| Cap Head Diameter | 3/8" |
| Cap Head Height | 1/4" |
| Cap Height Tolerance | -0.01" to +0.01" |
| Dia. Tolerance | -0.025" to 0" |
| Diameter | 3/8" |
| Finish | Plain |
| Grade | Grade 18-8 |
| Height Tolerance | -0.01" to +0.01" |
| Material | Stainless Steel |
|---|---|
| Material Grade/class | 18-8 |
| Outside Diameter Tolerance | -0.025" to 0" |
| Shape | Round |
| Standoff Material | Stainless Steel |
| Standoff Type | Standoff Cap |
| Stud Thread Length | 1/2" |
| System Of Measurement | Imperial |
| Thread Length | 1/2" |
| Thread Size | #10-24 |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 6.35 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)