-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Round Standoff |
|---|---|
| Body Length | 1 1/2" |
| Body Thread Length | 1/2" |
| Color | Silver |
| Finish | Plain |
| Grade | Grade 18-8 |
| Includes Cap | No |
| Length | 1 1/2" |
| Length Tolerance | -0.01" to +0.01" |
| Material | Stainless Steel |
| Outside Dia. | 1 1/4" |
| Outside Dia. Tolerance | -0.005" to +0.005" |
| Overall Length | 1 1/2" |
| Overall Length Tolerance | -0.01" to +0.01" |
|---|---|
| Resistance Properties | Corrosion Resistant |
| Shape | Round |
| Standoff Material | Stainless Steel |
| Standoff Thread Gender | Female Female |
| Standoff Type | Female Female Standoff |
| System Of Measurement | Imperial |
| Tensile Strength | 80000 psi |
| Thread Depth | 1/2" |
| Thread Length | 1/2" |
| Thread Size | 5/16"-18 |
| Type | Female |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 7.62 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.441 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)