-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Round Standoff |
|---|---|
| Color | Silver |
| Finish | Clear Anodized |
| Length | 2" |
| Length Tolerance | -0.01" to +0.01" |
| Material | Aluminum |
| Outside Dia. | 1/2" |
| Outside Dia. Tolerance | -0.005" to +0.005" |
|---|---|
| System Of Measurement | Imperial |
| Tensile Strength | 55000 psi |
| Thread Depth | 3/4" |
| Thread Size | 1/4"-20 |
| Type | Female |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 2.79 |
| HS Code | 7616995090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)