-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Countersunk Washer |
|---|---|
| Color | Black |
| Countersink Angle | 90° |
| Finish | Black Oxide |
| For Screw Size | M6 |
| For Use With | Flat And Oval Head Screws |
| Grade | Non Graded |
| Hardness | Rockwell C40 |
| Height Tolerance | -0.3 mm to +0.3 mm |
| Industry Standards | Ampg 2002 Fin.31 |
| Inside Dia. | 6.4 mm |
|---|---|
| Material | Steel |
| Material Grade/class | Ungraded |
| Maximum Inside Diameter | 6.4 mm |
| Outside Dia. | 45 mm |
| Overall Height | 6 mm |
| Rockwell Hardness | C40 |
| System Of Measurement | Metric |
| Thickness Tolerance | -0.3 mm to +0.3 mm |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 4.32 |
| HS Code | 7318220000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)