-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thick Square Washer |
|---|---|
| Dimensional Standards | Astm A582 |
| Finish | Plain |
| Fits Bolt Sizes | 1" |
| For Screw Size | 1" |
| Grade | Grade 2 |
| Hardness | Rockwell B80 |
| Inside Dia. | 1 1/16" |
| Inside Diameter | 1.062" |
| Material | Stainless Steel |
| Maximum Thickness | 0.265" |
| Minimum Thickness | 0.235" |
|---|---|
| Outside Dia. | 2" |
| Rockwell Hardness | B83 |
| Square Width | 2" |
| System Of Measurement | Imperial |
| Tensile Strength | 90000 psi |
| Thickness | 1/4" |
| Thickness Tolerance | -0.03" to +0.03" |
| Type | Square |
| Washer Type | Thick Flat Washer |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 5.08 |
| HS Code | 7318220000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0968 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)