-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Architectural Sex Bolt |
|---|---|
| Barrel Dia. | 1/4" |
| Barrel Drive Type | No Drive |
| Barrel Head Diameter | 0.5" |
| Barrel Head Height | 1/8" |
| Barrel Head Style | Truss |
| Barrel Length | 3" |
| Barrel Thread Depth | 5/8" |
| Dimensional Standards | Ampg 2000 Sb.01 |
| Drive Type | Phillips |
| Finish | Plain |
| Grade | Grade 316 |
| Grip Size | 3" |
| Hardness | Rockwell B80 |
| Head Dia. | 1/2" |
| Head Height | 1/8" |
| Head Style | Truss |
| Includes | 82 Degree Screw |
|---|---|
| Made In North America | Yes |
| Material | Stainless Steel |
| Material Quality Standards | Astm A276 |
| Resistance Properties | Acid Resistant, Alkali Resistant, Chloride Resistant, Corrosion Resistant, Salt Water Resistant, Solvent Resistant |
| Rockwell Hardness | B83 |
| Screw Drive Style | Phillips |
| Screw Head Dia. | 5/16" |
| Screw Head Height | 0.1" |
| Screw Head Style | Truss |
| Screw Minimum Thread Length | 3/4" |
| Screw Size | #8 |
| System Of Measurement | Imperial |
| Tensile Strength | 75000 psi |
| Thread Size | #8-32 |
| Type | Female Barrel |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.87 |
| Width (cm) | 1.27 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)