-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dowel Pin |
|---|---|
| Dimensional Standards | Asme B18.8.2 |
| Display Qty | 1 |
| Finish | Plain |
| Hardness | Rockwell B85 |
| Length | 1" |
| Material | Steel |
| Material Grade/class | Ungraded |
| Outside Diameter Tolerance | 0.0001" to 0.0003" |
| Pin Dia. | 1/2" |
|---|---|
| Pin Style | Hardened Ground |
| Pin Type | Flat Vent Pull Out |
| Rockwell Hardness | C58 |
| Shank Length | 1" |
| Single Shear Strength | 130000 psi |
| Standards | Asme B18.8.2 |
| System Of Measurement | Imperial |
| Thread Size | 1/4"-20 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 1.27 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)