-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thumb Screw, Quarterturn |
|---|---|
| Fastener Length | 1 3/4" |
| Finish | Plain |
| Finish Type | Plain |
| For Use In Systems | Jig And Fixture Component |
| Grade | Grade 18-8 |
| Hardness | Rockwell B85-B95 |
| Head Dia. | 3/4" |
| Head Height | 5/8" |
| Head Material | 18-8 Stainless Steel |
| Head Profile | Spade |
| Head Thickness | 1/4" |
| Head Type | Spade |
| Includes Nut | No |
| Length | 1 3/4" |
| Made In North America | Yes |
|---|---|
| Material | Stainless Steel |
| Material Quality Standards | Astm A582 |
| Material Type | Stainless Steel |
| Maximum Head Height | 5/8" |
| Overall Length | 2 3/8" |
| Rockwell Hardness | B83 |
| Screw Size | 1/4" |
| System Of Measurement | Imperial |
| Tensile Strength | 90000 psi |
| Thread Size | 1/4"-20 |
| Thread Style | Partially Threaded |
| Tip Material | 18 8 Stainless Steel |
| Type | Quarterturn Screw |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 2.54 |
| HS Code | 7318158082 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)