-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fender Washer |
|---|---|
| Dimensional Standards | ASME B18.22.1 |
| Finish | Zinc Plated |
| Fits Bolt Sizes | 1/4" |
| Flat Washer Type | Oversized |
| For Screw Size | 1/4" |
| Hardness | Rockwell B55 |
| Inside Dia. | 9/32" |
| Inside Diameter | 0.281" |
| Inside Diameter Tolerance | -0.01" to +0.01" |
| Material | Steel |
| Material Grade/class | Grade 2 |
|---|---|
| Maximum Thickness | 0.052" |
| Minimum Thickness | 0.042" |
| Outside Dia. | 1" |
| Outside Diameter Tolerance | -0.01" to +0.01" |
| Rockwell Hardness | B55 |
| System Of Measurement | Imperial |
| Thickness | 0.047" |
| Thickness Tolerance | -0.004" to +0.005" |
| Washer Type | Oversized Washer |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 3.81 |
| HS Code | 7318220000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)