-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Panel Nut |
|---|---|
| Application | Electrical Switch Mounts |
| Finish | Plain |
| Grade | Grade 18-8 |
| Hardness | Rockwell B60 |
| Height | 3/32" |
| Hex Type | Thin Hex |
| Hex Width | 5/8" |
| Material | Stainless Steel |
| Material Grade/class | 18-8 |
| Nut Type | Hex Socket |
|---|---|
| Outside Diameter | 15/32" |
| Overall Height | 3/32" |
| Shape | Hex |
| System Of Measurement | Imperial |
| Thread Direction | Right Hand |
| Thread Fit | Not Rated |
| Thread Size | 15/32"-32 |
| Thread Type | Extra Fine |
| Width | 5/8" |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 1.78 |
| HS Code | 7318160060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)