-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Taper Pin |
|---|---|
| Finish | Plain |
| Grade | Non Graded |
| Hardness | Rockwell B85 |
| Large End Dia. | 0.156" |
| Large End Dia. Tolerance | -0.0007" to +0.0013" |
| Large End Diameter Tolerance | -0007" to +0.0013" |
| Length | 3" |
| Length Tolerance | -0.01" to +0.01" |
| Material | Steel |
| Material Grade/class | Ungraded |
| Overall Length Tolerance | -0.01" to +0.01" |
| Pin Size | 0 |
| Pin Type | Standard |
|---|---|
| Product Type | Taper Pin |
| Rockwell Hardness | B85 |
| Shank Length | 3" |
| Single Shear Strength | 60000 lbs. |
| Small End Dia. | 3/32" |
| Small End Diameter | 0.094" |
| Small End Diameter Tolerance | -0.0007" to +0.0013" |
| Standards | Asme B18.8.2 |
| System Of Measurement | Imperial |
| Type | Standard |
| Usable Length | 3" |
| Usable Length Tolerance | -0.01" to +0.01" |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 3.81 |
| HS Code | 7318240000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)