-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clevis Pin |
|---|---|
| Finish | Zinc Plated |
| Head Diameter | 21/64" |
| Head Type | Headed |
| Length | 1 1/2" |
| Material | Steel |
| Material Grade/class | Ungraded |
| Maximum Hole Size | 0.103" |
| Minimum Hole Size | 0.088" |
| Pin Dia. | 3/16" |
|---|---|
| Pin Type | Without Pin |
| Product Type | Adjustable Clevis Pin |
| Shank Length | 1 1/2" |
| Standards | Ansi B 18.8.1 |
| System Of Measurement | Imperial |
| Type | Universal |
| Usable Length | 1 23/64" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| HS Code | 7318290000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)