-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thumb Screw |
|---|---|
| Dimensional Standards | Din 316 |
| Fastener Length | 10 mm |
| Finish | Plain |
| Finish Type | Plain |
| Grade | Grade 18-8 |
| Head Dia. | 17.6 mm |
| Head Height | 8.6 mm |
| Head Profile | Wing |
| Head Style | Thumb |
| Head Type | Wing |
|---|---|
| Length | 10 mm |
| Material | Stainless Steel |
| Material Type | Stainless Steel |
| Screw Size | M4 |
| System Of Measurement | Metric |
| Thread Fit | 8G |
| Thread Size | M4 x 0.7 |
| Tip Type | Flat |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 1.27 |
| HS Code | 7318156070 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)