-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wave Washer |
|---|---|
| Finish | Plain |
| For Screw Size | #10 |
| Grade | Grade 18-8 |
| Hardness | Rockwell B85-B95 |
| Inside Dia. | 0.195" |
| Material | Stainless Steel |
| Material Grade/class | 18-8 |
|---|---|
| Outside Dia. | 0.302" |
| Overall Height | 0.061" |
| Rockwell Hardness | B83 to B95 |
| System Of Measurement | Imperial |
| Thickness | 0.01" |
| Type | Single Wave |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 1.27 |
| HS Code | 7318220000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)