-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flat Washer |
|---|---|
| Dimensional Standards | ASME B18.22.1 |
| Finish | Plain |
| Fits Bolt Sizes | 1/4" |
| Flat Washer Type | SAE |
| For Screw Size | 1/4" |
| Grade | Grade 316 |
| Hardness | Rockwell B80 |
| Inside Dia. | 9/32" |
| Inside Diameter | 0.281" |
| Inside Diameter Tolerance | -0.01" to +0.01" |
| Material | Stainless Steel |
| Material Grade/class | 316 |
| Material Quality Standards | Astm A276 |
|---|---|
| Maximum Thickness | 2/25" |
| Minimum Thickness | 0.051" |
| Outside Dia. | 5/8" |
| Outside Diameter Tolerance | -0.01" to +0.01" |
| Resistance Properties | Chemical Resistant, Corrosion Resistant, Saltwater Resistant |
| Rockwell Hardness | B83 |
| System Of Measurement | Imperial |
| Tensile Strength | 75000 psi |
| Thickness | 0.051" to 0.08" |
| Thickness Tolerance | -0.014", +0.005" |
| Washer Type | SAE Washer |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 2.29 |
| HS Code | 7318220000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)