-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sheet Metal Screw |
|---|---|
| Dimensional Standards | Asme B18.6.3, Sae J933 |
| Drive | Phillips |
| Drive Size | #2 |
| Drive Type | Phillips |
| Fastener Length | 1 1/2" |
| Finish | Plain |
| Grade | Grade 18-8 |
| Head Angle | 82° |
| Head Dia. | 5/16" |
| Head Height | 0.1" |
| Head Type | Flat |
|---|---|
| Head Width | 0.312" |
| Length | 1 1/2" |
| Material | Stainless Steel |
| Material Quality Standards | Sae J933 |
| Minimum Head Width | 0.285" |
| Screw Size | #8 |
| System Of Measurement | Imperial |
| Thread Size | #8 |
| Tip Type | Pointed |
| Type | Standard |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 9.14 |
| Width (cm) | 5.72 |
| HS Code | 7318141030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)