-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Nut |
|---|---|
| Color | Silver |
| Dimensional Standards | Asme B18.2.2 |
| Finish | Plain |
| Grade | Grade 18-8 |
| Hardness | Rockwell B80-C32 |
| Height | 41/64" |
| Hex Height | 41/64" |
| Hex Type | Standard Hex |
| Hex Width | 1 7/64" |
| Made In North America | No |
| Material | Stainless Steel |
| Material Grade/class | 18-8 |
| Material Quality Standards | Astm A307A |
| Max. Temp. | 302°F |
| Min. Temp. | -58°F |
|---|---|
| Minimum Yield Strength | 700 N/sq. mm |
| Nut Type | Standard Hex |
| Reach Compliant | Yes |
| Removable | No |
| Resistance Properties | High Temperature Resistant |
| Rohs Compliant | Yes |
| System Of Measurement | Imperial |
| Tensile Strength | Not Applicable |
| Thread Direction | Right Hand |
| Thread Fit | 2B |
| Thread Pitch | 10" |
| Thread Size | 3/4"-10 |
| Thread Type | Coarse |
| Width | 1 7/64" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 1.27 |
| Width (cm) | 16.99 |
| HS Code | 7318160060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.9648 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)