-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hitch Pin |
|---|---|
| Finish | Zinc Yellow |
| Grade | Grade 1038/4140 |
| Head Diameter | 1/4" |
| Head Diameter Tolerance | -0" to +0.05" |
| Includes | Hairpin |
| Length | 7" |
| Material | Steel |
| Material Grade/class | Grade 1038, Grade 4140 |
| Maximum Hole Size | 0.253" |
| Minimum Hole Size | 0.203" |
| Outside Diameter Tolerance | -0.010" to 0" |
|---|---|
| Overall Length Tolerance | -0.1" to +0.1" |
| Pin Dia. | 3/4" |
| Pin Type | Detent |
| Product Type | Hitch Pins |
| Resistance Properties | Corrosion Resistant, Magnetic, Rust Resistant, Salt Water Resistant |
| Shank Diameter Tolerance | -0.01" to 0" |
| Shank Length | 6 1/4" |
| System Of Measurement | Imperial |
| Type | Standard |
| Usable Length | 6 1/4" |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 23.62 |
| Width (cm) | 8.64 |
| HS Code | 7318290000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.5756 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)