-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lock Washer |
|---|---|
| Class | Not Applicable |
| Dimensional Standards | Asme B18.21.1 |
| Finish | Zinc Plated |
| Fits Bolt Sizes | 1/2" |
| For Screw Size | 1/2" |
| Grade | Non Graded |
| Hardness | Rockwell C40-C50 |
| Inside Dia. | 0.512" |
| Lock Washer Type | Internal Tooth Lock |
|---|---|
| Material | Steel |
| Material Grade/class | Ungraded |
| Maximum Thickness | 0.055" |
| Outside Dia. | 22/25" |
| Outside Diameter | 0.88" |
| System Of Measurement | Imperial |
| Thickness | 0.055" |
| Type | Internal Tooth Lock |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 16.99 |
| Width (cm) | 16.38 |
| HS Code | 7318210090 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0369 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)