-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sheet Metal Screw |
|---|---|
| Dimensional Standards | ASME B18.6.3 |
| Drive | Slotted |
| Drive Size | 1/4" |
| Drive Type | Slotted |
| Fastener Length | 1/2" |
| Finish | Zinc Plated |
| For Maximum Material Thickness | 5/64" |
| Head Dia. | 0.262" |
| Head Height | 0.093" |
| Head Type | Hex Washer |
|---|---|
| Length | 1/2" |
| Material | Steel |
| Minimum Head Width | 0.238" |
| Point Type | SMS |
| Screw Size | #6 |
| System Of Measurement | Imperial |
| Thread Size | #6 |
| Tip Type | Pointed |
| Type | Standard |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 6.98 |
| Width (cm) | 5.72 |
| HS Code | 7318141030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0914 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)