-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Threaded Rod |
|---|---|
| Class | Not Applicable |
| Color | Black |
| End Type | Straight Cut |
| Finish | Black Oxide |
| Grade | Grade A |
| Includes Nuts | No |
| Length | 1 ft. |
| Material | Steel |
| Material Fabrication | Roll Thread |
| Material Grade/class | Grade A |
| Maximum Temperature | 302°F |
| Minimum Temperature | -58°F |
| Minimum Yield Strength | 45000 psi |
|---|---|
| Overall Length | 12" |
| Reach Compliant | Yes |
| Removable | No |
| Rockwell Hardness | B80-B90 |
| Rohs Compliant | Yes |
| System Of Measurement | Imperial |
| Temp. Range | -58°F to +302°F |
| Tensile Strength | 60000 psi |
| Thread Direction | Right Hand |
| Thread Fit | 1A |
| Thread Size | 5/16"-18 |
| Thread Type | Coarse |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 7.62 |
| HS Code | 7318155056 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0896 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)