-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | U Bolt |
|---|---|
| Center To Center Width | 2 3/8" |
| Class | Not Applicable |
| Cushion Material | None |
| Features | For Steel Or Wrought Iron Pipe Sizes |
| Finish | Plain |
| For Pipe Size | 5" |
| Grade | 304 |
| Inside Height | 7" |
| Inside Length | 7" |
| Inside Width | 2" |
| Inside Width/diameter | 2" |
| Length | 7" |
|---|---|
| Made In North America | No |
| Material | Stainless Steel |
| Material Grade/class | Grade 304 |
| Number Of Nuts Included | 2 |
| Number Of Washers Included | 2 |
| System Of Measurement | Imperial |
| Thread Length | 3 3/4" |
| Thread Size | 3/8"-16 |
| Thread Type | Coarse |
| Type | Square U Bolt |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 18.03 |
| Width (cm) | 8.13 |
| HS Code | 7318152046 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)