-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Carriage Bolt |
|---|---|
| Class | Not Applicable |
| Dimensional Standards | ASME B18.5 |
| Fastener Length | 3/4" |
| Finish | Zinc Plated |
| Grade | Grade 5 |
| Head Dia. | 45/64" |
| Head Height | 11/64" |
| Head Style | Round |
| Length | 3/4" |
| Made In North America | No |
| Material | Steel |
| Material Grade/class | Grade 5 |
| Material Quality Standards | Sae J429 |
|---|---|
| Minimum Thread Length | 3/4" |
| Neck Height | 11/64" |
| Neck Type | Square |
| Neck Width | 5/16" |
| Square Height | 11/64" |
| System Of Measurement | Imperial |
| Tensile Strength | 120000 psi |
| Thread Direction | Right Hand |
| Thread Length | 3/4" |
| Thread Size | 5/16"-18 |
| Thread Style | Fully Threaded |
| Thread Type | Coarse |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 9.4 |
| HS Code | 7318152055 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.2204 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)